Take 15% off your entire order!

Offer applied at checkout

+

Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base

Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base

Item #: WB250575BK

(28)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $69.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $63.95

  • Interion® 48" Desk Gray

    $287.95

Price: $266.95

Quantity

Customers Also Viewed

Interion® 8-Way Adjustable Executive Chair

This Interion By Global Industrial fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5" thick foam is built into the 21"W x 20"D seat. Back measures 20"W x 25"H. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19 to 22-1/2" pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Easy Assembly. 2 Year Limited Warranty.

Click here to see our full selection of Fabric Chairs.

Product Specifications

  • BRANDInterion® By Global Industrial
  • STYLEOffice Chair
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES20 (50.8 cm)
  • BACK HEIGHT INCHES25 (63.5 cm)
  • BACK TYPEMid Back
  • DESCRIPTIONMultifunction Chair
  • SEAT WIDTH INCHES21 (53.34 cm)
  • SEAT DEPTH INCHES20 (50.8 cm)
  • MODEL250575BK
  • MANUFACTURERS PART NUMBER921359BK
  • Base Model Number250575
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONPlastic
  • NUMBER OF SEATS1
  • LIMITED WARRANTY2 Years
  • ADJUSTMENT TYPE (TILT)Independent Seat and Back
  • MINIMUM SEAT HEIGHT19
  • MAXIMUM SEAT HEIGHT22-1/2
  • CAPACITY LBS.275 (125 kg)
  • MAXIMUM BACK HEIGHT INCHES25 (63.5 cm)
  • MINIMUM BACK HEIGHT INCHES25 (63.5 cm)
  • APPLICATION/USAGEOffice Seating
  • CUSHION THICKNESS INCHES5 (12.7 cm)
  • BASE5 Legged
  • CASTERSYes
  • ARM TYPEAdjustable
  • CANADAYes
Customer Review

4.5

  • 5 Star

    14
  • 4 Star

    8
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: January 02, 2021

    Great office chair.
    Your review:
    Chair is comfortable, easily adjustable and works great for me.
  • Reviewer: JUAN

    Date: August 24, 2020

    Good chair...
    Your review:
    Nice chair, very comfortable...
  • Reviewer: ROBBEN

    Date: July 26, 2020

    Super adjustable chair.
    Your review:
    I have the same chair in high back at work. When the corona sent me home afternoons to work I quickly figured out that I needed a new desk chair. Chair was here in 3 day s and was quickly assembled and put to work. Global has the best chairs! I am 4-11 and have trouble finding a good fit. These are great because they still offer 5 way adjustment. I have ordered several for the office and we continue to order more.
  • Reviewer: FRANCES

    Date: July 24, 2020

    Grwt chsir
    Your review:
    Very easy to assemble. Final result is comfortable.
  • Reviewer: RUTH

    Date: April 24, 2020

    Office chair
    Your review:
    I'm not happy with my chair. A couple of piece have broken off. I would not recommend this product.
  • Reviewer: JACKIE

    Date: April 03, 2020

    Very comfortable . Easy to adjust .
    Your review:
    This is my second one . Hated to give it up . Only problem is that the colored ones are no longer available . I had the burgundy one for years .The black shows every little speck .
  • Reviewer: Aram

    Date: June 26, 2019

    Very Solid Chair at a Good Price
    Your review:
    This is a very substantial well made piece of furniture. In fact I bought two and am glad I did. Feels like it will last a long time.
  • Reviewer: PAM

    Date: April 23, 2019

    Nice Chair
    Your review:
    This chair is comfortable, has all the necessary features, and is inexpensive.
  • Reviewer: Ted

    Date: April 23, 2019

    Comfortable
    Your review:
    Perfect for taller or larger people. Very comfortable support for both the seat and back.
  • Reviewer: GAIL

    Date: April 23, 2019

    offfice chair
    Your review:
    i have not seen the chair yet in person. The reports are that it is "nice".
Product Q & A

There are 3 questions and 3 answers for this product.

  • I have 19 of these chairs and was wondering if I could purchase replacement arms as I have a couple chairs that are still in good condition except for a broken arm?

    Question Asked By: Deb, July 19, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Yes. Please check www.globalindustrial.com for model # 744150. Thank you.

  • Do you have this chair in a Big & Tall model? Concerned that the weight rating is 250 lbs and I would need a bit more.

    Question Asked By: Bryan, February 12, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, please visit this link for our big and tall selections: https://www.globalindustrial.com/c/office/chairs/big-tall. Thank you for your interest in our product.

  • We have a few of these chairs. I recently had one break a wheel. Can I purchase spare parts, i.e. wheels to replace the broken one?

    Question Asked By: Josh, August 17, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Josh, Yes, you can use Global model number RP2022. To order please call our sales dept. I have forwarded this query to our sales team as they can provide additional detail. Thank you for your interest in our product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base

Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base

Item #: WB250575BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Interion® Multifunctional Office Chair with Arms - Fabric - Mid Back - Black Seat Black Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant