x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black

Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black

Item #: WB250628

(37)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $42.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $41.95

Price: $245.95

Quantity

Customers Also Viewed

Interion® Puncture Proof Ergonomic Chair

This Puncture Resistant Ergonomic Office Chair Provides Support and Comfort for Extended Sitting Environments.

The contoured seat and back of this adjustable office chair provides comfortable support. This ergonomic desk chair features puncture and tear resistant black polyurethane foam with a tough outer self skin that's maintenance free in tough environments. Adjustments of this ergonomic chair features independent seat and back tilt angle adjustment that allow personalized positioning. Backrest features 32-1/2" to 37-1/2"H and 2"D adjustments. 15-3/4" to 21" pneumatic seat height adjust. Seat: 18-1/2"W x 18"D x 2" Back: 16-1/2"W x 13"H. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Also available with Arms. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.

  • BRAND Interion By Global Industrial
  • STYLE Office Chair
  • ASSEMBLY Unassembled
  • BACK WIDTH INCHES 16-1/2 (41.91 cm)
  • BACK HEIGHT INCHES 13 (33.02 cm)
  • BACK TYPE Mid Back
  • DESCRIPTION Task Chair
  • SEAT WIDTH INCHES 18-1/2 (46.99 cm)
  • SEAT DEPTH INCHES 18 (45.72 cm)
  • Base Model Number 250628
  • SEAT CONSTRUCTION Polyurethane
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Plastic
  • NUMBER OF SEATS 1
  • LIMITED WARRANTY 2 Years
  • ADJUSTMENT TYPE (TILT) Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT 15-3/4
  • MAXIMUM SEAT HEIGHT 21
  • ARM TYPE Armless
  • CASTERS Yes
  • BASE 5 Legged
  • CUSHION THICKNESS INCHES 2 (5.08 cm)
  • MINIMUM BACK HEIGHT INCHES 13 (33.02 cm)
  • MAXIMUM BACK HEIGHT INCHES 13 (33.02 cm)
  • CAPACITY LBS. 275 (125 kg)
Customer Review

5.0

  • 5 Star

    22
  • 4 Star

    14
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICHARD HARRLL

    Date: May 14, 2021

    Great chairs for an even better price
    Your review:
    You can't beat these chairs for this price they are sleek, sturdy and easy to keep clean. As we continue to grow our facility we will continue to buy these chairs.
  • Reviewer: DeAnn

    Date: May 05, 2021

    Somewhat satisfied.
    Your review:
    The chairs seem sturdy and hopefully will hold up to students who do not respect property. However, I am very disappointed in parts. The cover of the back bar that connects the seat to the back is a thin plastic that buckles easily if the back is lowered too far (as kids will do even if instructed to leave it alone.) The plastic cover over the bolts on the back of the seat does not stay in place well and I constantly find some on the floor and have to replace them. Very disappointed in those parts. Just praying the seats and back are as puncture resistant as advertised.
  • Reviewer: Darren

    Date: September 19, 2020

    So far, so good
    Your review:
    One plastic piece is intentionally cut.
  • Reviewer: jonathan

    Date: April 03, 2020

    Great!
    Your review:
    Better than expected.
  • Reviewer: cynthia floyd

    Date: November 14, 2019

    Great product. Have ordered many times and will co
    Your review:
    Great chair. Ideal for all the sitting and inspecting we do.
  • Reviewer: TAMMY KINDER

    Date: September 30, 2019

    Work Chair
    Your review:
    The "Ergonomic Polyurethane Chair" is comfortable and seems to be built to last. The seat surface could be a little wider.
  • Reviewer: SARAH BRIGHTMAN

    Date: September 16, 2019

    Best all around shop and work chair
    Your review:
    easy to assemble, consistent in quality, comfort for long periods of use
  • Reviewer: DAN

    Date: August 06, 2019

    Worth the money
    Your review:
    Tried this chair with a rather large employee, and they love the chair and the many positions that you can set the chair up in.
  • Reviewer: Zuher

    Date: April 23, 2019

    very good
    Your review:
    very good
  • Reviewer: KEVIN

    Date: April 23, 2019

    purchase of chair
    Your review:
    the chair is firm and will last a long time because you can sit in the chair for any length of time or else you rlegs start to fall alsleep
Product Q & A

There are 2 questions and 2 answers for this product.

  • see CAL 117 reference but has this chair passed any open flame test? Proposing to use in hospital setting with strict life safety rules

    Question Asked By: Sandy, November 20, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Sandy, unfortunately this unit has not undergone any flammability tests. Thank you for your question.

  • We use these chairs for welding. Do they have a fire/flame rating? Thanks,

    Question Asked By: Rolly, May 18, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Rolly, This chair meets CAL 117 flammability codes. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black

Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black

Item #: WB250628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Interion® Ergonomic Task Chair With Mid Back, Polyurethane, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant