+

Frequently Purchased Together
Price: $366.95
Customers Also Viewed
✓ Height adjustable 360-degree chrome foot ring
✓ Wear-resistant polyurethane seat
Whether you're working from home or in an office setting, having to sit for extended periods of time can cause strain and overall body fatigue. This adjustable stool is ergonomically designed to provide comfort for daily and long-term use, offering a range of features that help support your body's natural movements.
Equipped with a contoured seat and back, the Interion® 5-Way Adjustable Ergonomic Polyurethane Stool can be adjusted in multiple ways, helping you adapt to tough or strenuous environments with ease. Ergonomic adjustments include:
Easy to clean and built for heavy duty use, the stool's upholstery is made with puncture and wear-resistant self-skinned polyurethane. The seat features a waterfall edge that improves leg circulation and stable 5 blade base includes both casters for mobility and glides for stationary use. Comes unassembled. 2 Year Limited Warranty. Measures 18-1/2"W x 18"D (seat); 16-1/2"W x 13"H (back).
Weights & Dimensions
- Back Height 13 IN (33.02 cm)
- Max Seat Height 32-1/4 IN (81.92 cm)
- Caster Diameter 2 IN (5.08 cm)
- Seat Width 18-1/2 IN (46.99 cm)
- Back Width 16-1/2 IN (41.91 cm)
- Base 5 Legged
- Weight Capacity 275 LBS (125 kg)
- Seat Depth 18 IN (45.72 cm)
- Min Seat Height 22 IN (55.88 cm)
- Height Adjustability Type Pneumatic
- Weight 37 LBS (16.82 kg)
- Base Diameter 24 IN (60.96 cm)
Product Details
- Antimicrobial No
- Frame Color Family Black
- Footrest Included Yes
- Assembly Required Yes
- Seat Color Family Black
- Type Office Stool
- Package Quantity 1
- Casters Included Yes
- Tilt Type Independent Seat and Back
- Arm Type Armless
- Seat Material Polyurethane
- Brand Interion By Global Industrial
- Collection Traditional
- Description Ergonomic Stool
- Mobile or Stationary Mobile
- Back Type Mid Back
- Series Interion
- Manufacturers Part Number 250626
- Caster Type Dual Wheel
- Color Black
- Frame Material Steel
Warranty
- Warranty 2 YR
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Mike
Date: October 06, 2022
-
Reviewer: ANDRES
Date: August 12, 2022
Your review:
Solid chair. No complaints. -
Reviewer: Dawn
Date: May 20, 2022
Your review:
Everyone really liked these and hopefully they will hold up better than fabic ones. -
Reviewer: SHERRIE
Date: May 20, 2022
Your review:
My Lab Techs are loving these high stools that they don't slide off of -
Reviewer: JARA
Date: April 02, 2022
Your review:
Comfortable, adjustable in all the right ways, very well made and sturdy, and best price I found. Love it! -
Reviewer: Brett
Date: February 24, 2022
Your review:
Works great for our Laboratory/Production Line. We currently have about 50 of them. -
Reviewer: Mark
Date: September 27, 2021
Your review:
Purchased chair for shop floor. Works well for welders and fabricators. Hold up to shop environment. -
Reviewer: KANDY
Date: August 13, 2021
Your review:
Easy enough to put together snd quite comfortable to sit in. I needed a 'high' and this one is great. Also easy to adjust. -
Reviewer: Kevin
Date: April 09, 2021
Your review:
Very easy to assemble. Sturdy design with a wide range of adjustments to suit most operators. This is a good choice for industrial operations that require durability and safety. -
Reviewer: SHERRY
Date: April 08, 2021
Your review:
Pretty easy to put together, super comfortable, works perfectly for what I need it for. Very pleased.
There are 10 questions and 10 answers for this product.
-
Will this stool move on a carpeted floor?
Question Asked By: Mary, April 11, 2020
Answer This Question
Question Answered By:
-
Product Expert, April 13, 2020
Hello, the stool can move but will be met with resistance depending on the thickness of the carpet. We recommend using with a chair mat for carpeted floors. Thank you for your question.
-
-
is the stool Greenguard certified or does NOT emit VOCs?
Question Asked By: anna hightower, November 06, 2019
Answer This Question
Question Answered By:
-
Product Expert, November 07, 2019
Hello, unfortunately this stool has not been tested for Greenguard certification nor VOC emissions. Thank you.
-
-
Is this chair good for sitting at a desk all day?
Question Asked By: Tera, June 13, 2019
Answer This Question
Question Answered By:
-
Product Expert, June 13, 2019
Hello Tera, we apologize but this work stool is not suitable to sit in all day but rather for extended periods of time. We recommend contacting our sales department at 1.888.978.7759 for further assistance. Thank you for your question.
-
-
Is this stool available with soft casters for hard floors. The hard wheels tear up a tile floor.
Question Asked By: steve, August 08, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Steve, this chair comes with both casters and glides for hard floor surface protection. Thank you for your question.
-
-
Can i buy replacement wheels?
Question Asked By: Richard, December 21, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Richard, Yes, replacement casters can be ordered by contacting our sales team. Thank you for your interest in our product!
-
-
Which model of industrial stool has a weight capacity in excess of 300lbs. Preferable one similar to this model.
Question Asked By: Tim , September 21, 2015
Answer This Question
Question Answered By:
-
Product Expert, September 21, 2015
"see link below 300 -350 lbs http://www.globalindustrial.com/searchResult?categoryKey=1894&cp=2&defaultPath=category1_id%3D2F~category2_id%3D2F1E&p=category1_id%3D2F~category2_id%3D2F1E~attr_capacitylbs%3D300~attr_capacitylbs%3D350 "
-
-
What other industrial stool has a 300 plus weight capacity. Needs to be similar to this chair.
Question Asked By: Tim , May 14, 2015
Answer This Question
Question Answered By:
-
Product Expert, May 14, 2015
see link below 300 -350 lbs http://www.globalindustrial.com/searchResult?categoryKey=1894&cp=2&defaultPath=category1_id%3D2F~category2_id%3D2F1E&p=category1_id%3D2F~category2_id%3D2F1E~attr_capacitylbs%3D300~attr_capacitylbs%3D350
-
-
Does 250626 meet ca code tb133
Question Asked By: May 06, 2014
Answer This Question
Question Answered By:
-
anonymous
No, they have not been tested to this standard.
-
-
Will your chair comfortably accommodate a 375 pound individual?
Question Asked By: Lynk, November 21, 2012
Answer This Question
Question Answered By:
-
Product Expert, November 20, 2012
The weight capacity on model numbe 250626 is 225lbs. This will not hold a 375lb individual.
-
-
Can we provide fire ratings on these?
Question Asked By: June 27, 2012
Answer This Question
Question Answered By:
-
anonymous
All of the chairs meet California Technical Bulletin 117 for flammability
-

Global Industrial 72 x 36 Adjustable Height Workbench - Power Apron, Maple Safety Edge Blue
Item #: 607262BBLA
Not Yet Rated
$1,335.00

Interion® Open Plan Standing Height Desk - 72"W x 24"D x 40"H - Charcoal Top with Black Legs
Item #: 695597
Not Yet Rated
$647.00

Interion® 5-Way Adjustable Ergonomic Stool, Black
$366.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts