Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Item #: WB188713G

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity Discount

  • Buy 1-8 $32.95 ea.
  • Buy 9+ $31.95 ea.

Quantity

Customers Also Viewed

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® S2448C Chrome Wire Shelf 48"W x 24"D

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 24"D x 74"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Chrome, 3 Tier, Wire Shelving Starter Unit, 48"W x 14"D x 34"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Nexel® Chrome Wall Mount Wire Shelving 72"W x 18"D x 14"H 1 - Shelf Starter

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage


Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Width 24 IN (60.96 cm)
  • Weight Capacity 800 LBS (363.64 kg)

Product Details

  • Assembly Required Assembled
  • Description Wire
  • Shelf Type Flat Wire
  • Wire Material Chrome
  • Type Wire Shelf
  • Accessory Type Shelf
  • Brand Nexel
  • Finish Chrome
  • Shelf Capacity 800 LBS (363.64 kg)
  • Manufacturers Part Number S2424C
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Susan

    Date: April 23, 2019

    perfect for my needs
    Your review:
    I purchased two additional shelves to better suit my needs for storage.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Nexel® S2424C Chrome Wire Shelf 24"W x 24"D

Item #: WB188713G

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2424C Chrome Wire Shelf 24"W x 24"D
    Nexel® S2424C Chrome Wire Shelf 24"W x 24"D
    Nexel® S2424C Chrome Wire Shelf 24"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant