Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Item #: WB795451

(33)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
  • Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

    $190.80

  • 3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

    $237.60

Price: $14.25

Quantity Discount

  • Buy 1-2 $14.25 ea.
  • Buy 3-5 $13.75 ea.
  • Buy 6+ $13.25 ea.

Quantity

Customers Also Viewed

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® SD 999 Handheld Strapping Tape Dispenser, 1"W

Shurtape® SD 999 Handheld Strapping Tape Dispenser, 1"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

3M™ Scotch® 373 Carton Sealing Tape 2" x 55 Yds. 2.5 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Packing Slip Envelopes - English/French - 4" x 5" - Case of 1000

Packing Slip Envelopes - English/French - 4" x 5" - Case of 1000

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

This dispenser is built to provide quick and efficient tape wrapping control over various sized boxes, packages, and other items. This heavy duty 2"W tape dispenser has a natural rubber roller to hold tape in place while dispensing. The lightweight and portable design is perfect for use during extensive periods of time and lengthy projects. Its ergonomic grip offers user comfort, helping to minimize muscle strain and fatigue for increased productivity. The bright color finish is high in visibility, making it quick to spot in cluttered work areas. This dispenser has an adjustable tape brake that allows you to set tension and unwind to fit your job. The reinforced blade ensures a clean cut with less effort.

Weights & Dimensions

  • Tape Width 2 IN (5.08 cm)
  • Min Tape Width 1 IN (2.54 cm)
  • Max Tape Width 2 IN (5.08 cm)
  • Weight 1.1 LBS (.5 kg)

Product Details

  • Handle Material Plastic
  • Blade Material Steel
  • Assembly Required No
  • Type Handheld Tape Dispenser
  • Package Quantity 1
  • Brand Global Industrial
  • Material Plastic/Rubber
  • Style Heavy Duty
  • Manufacturers Part Number 795451
  • Color Gray
  • Frame Material Plastic
Customer Review

5.0

  • 5 Star

    25
  • 4 Star

    7
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gary

    Date: April 08, 2021

    Tape Guns
    Your review:
    Very easy to load and operate. Seems to be good value for money.
  • Reviewer: BILL

    Date: December 04, 2020

    Maintenance Manager
    Your review:
    Very low price but still good quality.
  • Reviewer: ZOE

    Date: November 29, 2020

    Great Tape Roller!!
    Your review:
    Great Tape Roller!! Fits comfortably in my hand and rolls the tape very well. Very happy purchase!!
  • Reviewer: Cheryl

    Date: October 30, 2020

    Exactly what we wanted and priced right.
    Your review:
    Exactly what we wanted and priced right.
  • Reviewer: Al

    Date: October 18, 2020

    Tape Dispenser
    Your review:
    It works well
  • Reviewer: Arthur J

    Date: October 13, 2020

    good
    Your review:
    no book to fallow. old and stooped people need all the help we can get.
  • Reviewer: Ralph

    Date: October 01, 2020

    Free shipping low price=lucky me
    Your review:
    So nice to have a new replacement item. My old one will see duty being donated because this piece is the best dispenser now. It works smoothly. I also loved that it shipped free!!!! By itself
  • Reviewer: Peter

    Date: August 13, 2020

    cheap and best
    Your review:
    Cheap and best good for my common packing work
  • Reviewer: ABHAY

    Date: July 01, 2020

    Good
    Your review:
    Good. Will buy again
  • Reviewer: RON

    Date: June 20, 2020

    Packaging tape dispenser
    Your review:
    Fast service. Great price. Product was just as pictured and of good quality. I'm very happy with my purchase and will buy from Global again.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Item #: WB795451

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
    Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
    Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
    Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
    Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
    Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant