Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Divider, 24"D x 8"H

Nexel® Chrome Divider, 24"D x 8"H

Item #: WBAD824C

(7)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Quantity Discount

  • Buy 1-4 $15.00 ea.
  • Buy 5+ $14.25 ea.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg)

Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg)

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5BP4 (4) Swivel Brake Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Translucent Shelf Liner 72 x 24

Translucent Shelf Liner 72 x 24

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Putty 5 Openings

Nexel® Chrome, 4 Tier, Quick Adjust, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Quick Adjust, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Nexel® Space-Trac 4 Unit Storage Shelving, Poly-Z-Brite®, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Poly-Z-Brite®, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 86"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 86"H - 12 ft

Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Chrome is electro-plated nickel-chrome resulting in a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.

Weights & Dimensions

  • Depth 24 IN (60.96 cm)
  • Height 8 IN (20.32 cm)

Product Details

  • Assembly Required Assembled
  • Type Shelf Divider
  • For Use With Dry
  • Accessory Type Divider
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number AD824C
  • Color Family Silver

Warranty

  • Warranty 1 Year Limited
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Marvin

    Date: April 23, 2019

    Nextel Wire shelf divider
    Your review:
    Works well to divide the space on a wire shelf. It does interfere with any kink of shelf liner that is used.
  • Reviewer: Michael

    Date: April 23, 2019

    Shelf dividers
    Your review:
    We use these in a commercial laundry to divide clothing on the shelf. We organize the clothing by customer name so we needed something to divide the shelf into sections.
  • Reviewer: Jerry

    Date: April 23, 2019

    Nice Accessory
    Your review:
    One of many accessories for the Nexel racks, this keeps bottles and other loose items in order.
  • Reviewer: Deb

    Date: April 23, 2019

    shelf dividers
    Your review:
    These dividers provide definition between products while keeping them neat on the shelf.
  • Reviewer: STEVE

    Date: April 23, 2019

    WIRE SHELF DIVIDER
    Your review:
    I WOULD LIKE A 30" VERSION THAT IS 12" HIGH.
  • Reviewer: mohammad

    Date: April 23, 2019

    great product
    Your review:
    really great product. impressed with packaging and time of delivery. thank you Global industrial
  • Reviewer: Shelby Krall

    Date: April 23, 2019

    Divider 24"D X 8"H for Wire Shelves
    Your review:
    Works well for division of carton bundle. Easy to put on and take off.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Divider, 24"D x 8"H

Nexel® Chrome Divider, 24"D x 8"H

Item #: WBAD824C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Divider, 24"D x 8"H
    Nexel® Chrome Divider, 24"D x 8"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant