Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome Divider, 18"D x 8"H

Nexel® Chrome Divider, 18"D x 8"H

Item #: WBAD818C

(17)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Quantity Discount

  • Buy 1-4 $15.75 ea.
  • Buy 5+ $14.75 ea.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® Chrome Wire Ledge, 14"W x 4"H

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® AHR48C Chrome Hanging Rail 48"

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 36"W x 24"D x 1"Thick

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 24"W x 14"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 72"W x 18"D x 86"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 72"W x 18"D x 86"H

Nexel® Space-Trac 4 Unit Storage Shelving, Poly-Z-Brite®, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Poly-Z-Brite®, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 74"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 86"H - 12 ft

Nexel® Space-Trac 4 Unit Storage Shelving, Chrome, 36"W x 24"D x 86"H - 12 ft

Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Chrome is electro-plated nickel-chrome resulting in a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Height 8 IN (20.32 cm)

Product Details

  • Assembly Required Assembled
  • Type Shelf Divider
  • For Use With Dry
  • Accessory Type Divider
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number AD818C
  • Color Family Silver

Warranty

  • Warranty 1 Year Limited
Customer Review

5.0

  • 5 Star

    13
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Shirley

    Date: April 07, 2022

    Shelf dividers
    Your review:
    Works like a charm. Just what I needed to corral things on the shelf.
  • Reviewer: Tish

    Date: January 01, 2022

    This divider is great
    Your review:
    I love this divider, it's sturdy and helps divide my sample binders. I would definitely recommend this product.
  • Reviewer: CHRIS

    Date: April 23, 2019

    Divider 18"D X 8"H for Wire Shelves
    Your review:
    Well built, worked well for our application
  • Reviewer: Nathanael

    Date: April 23, 2019

    functional and simple
    Your review:
    they work and are easy to move
  • Reviewer: JO

    Date: April 23, 2019

    Will Buy Again From This Company
    Your review:
    Cudos to your shipping department as they arrived so quickly I was shocked. The quality is excellent and it fit my needs perfectly as it was described exactly as it was right out of the box. easy to install and works great
  • Reviewer: z

    Date: April 23, 2019

    Excellent product
    Your review:
    Works perfectly, fits perfectly, with an easy-peasy install on my wire shelving unit. Global has the best price found after multiple comparison searching/shopping. Great order, great shipping, great experience!
  • Reviewer: web-guest

    Date: April 23, 2019

    Shelf Dividers
    Your review:
    Biggest problem was the backorder. The product itself was exactly as advertised and installed perfectly. Very impressed and happy with the quality.
  • Reviewer: KAT

    Date: April 23, 2019

    dividers
    Your review:
    these make my shelves so much more organized! and if anything can help me with organization I am all in. Easy to install too.
  • Reviewer: Mike Feehly

    Date: April 23, 2019

    Shelf Divider
    Your review:
    These dividers help to maximize the shelf cube and allow multiple items to be stored with out cross migration on the Nexel style shelving units. Helps to minimize the number of shelving units you need to maintain your stockroom or workcenter staging locations.
  • Reviewer: Dawn Roberts

    Date: April 23, 2019

    review of the divider for wire shelves
    Your review:
    These are easy to install and remove, making changes simple. I do wish they came in more than one height, as we really need something that will be taller. We will end up creating extensions to slide over these.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Chrome Divider, 18"D x 8"H

Nexel® Chrome Divider, 18"D x 8"H

Item #: WBAD818C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Chrome Divider, 18"D x 8"H
    Nexel® Chrome Divider, 18"D x 8"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant