MAGNETIC LABEL HOLDER
Identify inventory and designated
supply areas. Reusable clear plastic strips with paper inserts allow you
to relabel quickly and easily. Magnetic strips are for use with steel surfaces. Packaged
12 label holders per box.
Magnetic Label Holders 6"W X .75"H (12 pcs/pkg)
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 3/4 in |
Product Details
| Country of Origin | USA |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Gray |
| Unit Type | Magnetic |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |