Take 15% off your entire order!

Offer applied at checkout

+

Adhesive Label Holders 6"W X .75"H (12 pcs/pkg)

Adhesive Label Holders 6"W X .75"H (12 pcs/pkg)

Item #: WB952000

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Quantity Discount

  • Buy 1-12 $17.00 ea.
  • Buy 13+ $15.75 ea.

Quantity

Customers Also Viewed

SELF ADHESIVE LABEL HOLDER
Identify inventory and designated supply areas. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Self Adhesive style adhere to any clean surface. Packaged 12 label holders per box.

  • BRAND Aigner
  • COUNTRY OF ORIGIN USA
  • ACCESSORY LENGTH INCHES 6 (15.24 cm)
  • ACCESSORY HEIGHT INCHES 3/4 (1.91 cm)
  • CONSTRUCTION Plastic
  • COLOR FINISH Gray
  • UNIT TYPE Self Adhesive
  • PACKAGE QUANTITY 12
  • MODEL Standard
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CECILE

    Date: April 23, 2019

    *****
    Your review:
    The label holders work great for labeling the mailboxes in our department offices.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adhesive Label Holders 6"W X .75"H (12 pcs/pkg)

Adhesive Label Holders 6"W X .75"H (12 pcs/pkg)

Item #: WB952000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Adhesive Label Holders 6"W X .75"H (12 pcs/pkg)
    Adhesive Label Holders 6"W X .75"H (12 pcs/pkg)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant