Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Plate Ergonomic Mat 15/16" Thick 36"x60" Black/Yellow Border- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Diamond Plate Ergonomic Mat 15/16" Thick 36"x60" Black/Yellow Border- Pkg Qty 1

Item #: WB905181YB

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIAMOND PLATE MATTING
This anti-fatigue/slip-resistant, The ergonomic mat is ideal for use in dry workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.
STOCK SIZE

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • BACKING MATERIALNitricell Sponge
    • BORDER COLORYellow
    • BRANDApache Mills
    • MANUFACTURERS PART NUMBER39267090330000500
    • MODEL905181YB
    • SIZEPre-Cut Mat
    • SURFACEGrit/PVC
    • THICKNESS INCHES15/16 (2.38 cm)
    • WEIGHT LBS30 (13.64 kg)
    • LENGTH RANGE INCHES48 to 71
    • PATTERNDiamond-Plate
    • REFERENCE # 39-267
    • WIDTH RANGE INCHES36 to 47
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

10 Results

SHOP MAT

Your review: GREAT PRICE FAST DELIVERY

Is this review helpful?

Standing mat

Your review: Well made mat for high traffic areas.

Is this review helpful?

Better than expected!

Your review: The mats came in on time and were actually better looking than expected. Very pleased with the price and quality!

Is this review helpful?

Mat

Your review: I love the mat. It does as advertised.

Is this review helpful?

quartermaster

Your review: This has just been put into service but so far it is a good product. We use it in our Visits Lobby at the Jail for people to stand on while using a metal detector on them

Is this review helpful?

mats

Your review: great for employees who stand for extended time and help keeps the room looking fresh and organized

Is this review helpful?

mat

Your review: Holding up well, great product.

Is this review helpful?

Diamond Plate Ergonomic Mat 36" x 60"

Your review: Hosts are liking them and finding them very comfortable.

Is this review helpful?

Love this mat!

Your review: This mat is very thick and plush - it arrived in time for Christmas for my husband, and he was very happy with it! It will be out in the garage - I bought the 3'x5' which should be big enough to work on yet small enough to move around. Now he's just waiting for summer to be out in the garage to use it!

Is this review helpful?

Comfort!

Your review: The 12 mats we have purchased so far are getting rave reviews from the employees, others are asking "Where's Mine"? We will be purchasing maney more over the next few months untill all work stations are covered.

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 1 answers for this product.

Sort by: 

10 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

10 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.