Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray

Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray

Item #: WB606958GY

(14)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 6"H Stacking Workbench Drawer, Gray

    $150.95

  • Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

    $7.20

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $69.95

Price: $199.95

Quantity

Customers Also Viewed

12"H Stacking Drawer for Workbench
These drawers can be mounted on either side of your workbench to provide storage for valuables, tools, and instruments. Drawers feature:

  • Cylinder lock with 2 keys
  • Padlock hasp
  • Easy glide roller bearings
  • Durable powder coat finish


Product Specifications

  • ACCESSORY WIDTH INCHES17-1/4 (43.82 cm)
  • ACCESSORY DEPTH INCHES20 (50.8 cm)
  • ACCESSORY HEIGHT INCHES12 (30.48 cm)
  • CAPACITY LBS (Evenly Distributed)125 (56.82 kg)
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • TYPEStacking Drawer
  • WEIGHT LBS25.2 (11.45 kg)
  • Base Model Number242267 242269 606958
  • 6" and 12"H drawers shown stacked. Drawers can be stacked in any size combination.
  • Cylinder lock includes 2 keys.
  • Full extension drawer glides permit full access to contents of drawer
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    6
  • 3 Star

    4
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MOLLY

    Date: November 02, 2020

    Good Product
    Your review:
    The big drawer came slightly bent, doesn’t close smoothly, challenge to install, but happy with the overall product. I would recommend.
  • Reviewer: Mike

    Date: April 23, 2019

    work bench assy
    Your review:
    those i have talked to where always nice and helpful
  • Reviewer: Randy

    Date: April 23, 2019

    Great poduct, but better service
    Your review:
    This item filled our needs just as we needed, but the best part is the service we get from our service rep who always makes sure we are getting exactly what we need and making sure we satisfied with our purchases.
  • Reviewer: Richard

    Date: April 23, 2019

    Great drawer
    Your review:
    drawer fits and performs as expected
  • Reviewer: denise

    Date: April 23, 2019

    mtx
    Your review:
    the maintenance department likes this drawer. space and organization
  • Reviewer: Douglas

    Date: April 23, 2019

    Drawer
    Your review:
    Wish I would of known it was available in black. A little taller than what was really looking. Would of liked to find one about 10" instead of 12"
  • Reviewer: A

    Date: April 23, 2019

    Difficult to reach mounting points inside
    Your review:
    Very strongly built. All steel. Very difficult to get bolts into the areas needed to mount to your desk or other drawer unit.
  • Reviewer: ALEX

    Date: April 23, 2019

    Good drawer, could be improved if it hold files
    Your review:
    The drawer is great, but it is a pity that it is almost the size of a letter size paper but it just not similar enough to be able to use it as file drawer. If it was, it would be more versatile and valuable.
  • Reviewer: Stan

    Date: April 23, 2019

    Gray Drawer
    Your review:
    We do like the drawer with the exception that there does not appear to be a stop on the drawer and it could slip out and fall.
  • Reviewer: Scott Rajek

    Date: April 23, 2019

    No Stop!
    Your review:
    Nice drawer that mounts up easily to a workbench. Drawer does not have a very good stopping device and can be easily pulled all the way out to the point that the drawer and contents will hit the floor.
Product Q & A

There are 1 questions and 1 answer for this product.

  • DOES THIS FILE CABINET ALLOW FOR FOLDER HANGERS PLEASE CONTACT BACK IF FURTHER INPUT REQUIRED

    Question Asked By: VICTOR, May 23, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, May 23, 2016

      No, hanging folders are not an option with this drawer.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray

Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray

Item #: WB606958GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Global Industrial™ Stacking Workbench Drawer 17-1/4"W x 20"D x 12"H - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant