Take 15% off your entire order!

Offer applied at checkout

+

Built-Rite™ Adjuster Kit, Gray, Pack of 4

Built-Rite™ Adjuster Kit, Gray, Pack of 4

Item #: WB606753

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Quantity

Customers Also Viewed

Global Industrial™ Steel Wire Bin W/ Dividers, 48"W x 20"D

Global Industrial™ Steel Wire Bin W/ Dividers, 48"W x 20"D

Back And End Stops For 72" Riser - Blue

Back And End Stops For 72" Riser - Blue

Make your workbench more ergonomic by adding easy attaching these 6" height adjusters. They can be adjusted in 1" increments. These height adjust come in a set of 4.

Weights & Dimensions

  • Height 6 IN (15.24 cm)
  • Weight 9 LBS (4.09 kg)

Product Details

  • Type Adjuster Kit
  • Brand Built-Rite
  • Assembly Required Yes
  • Material Steel
  • Manufacturers Part Number DSACMS2
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Built-Rite™ Adjuster Kit, Gray, Pack of 4

Built-Rite™ Adjuster Kit, Gray, Pack of 4

Item #: WB606753

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Built-Rite™ Adjuster Kit, Gray, Pack of 4
    Built-Rite™ Adjuster Kit, Gray, Pack of 4
    Built-Rite™ Adjuster Kit, Gray, Pack of 4
    Built-Rite™ Adjuster Kit, Gray, Pack of 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant