+

$20.00 ea.
Price: $240.00 / Pkg of 12
Quantity Discount
- Buy 1-2 $240.00 /pkg.
- Buy 3+ $216.00 /pkg.
Customers Also Viewed
Use these quilted Pads to help absorb shock and prevent chips and scratches when transporting items. Made of strong, high count cotton / polyester woven fabric on the top side and 3" non-woven on the other. This is the best, most consistent Multi-Pad on the market. Quality features include "zig-zag" lock stitching, one-piece linear batting, and 4 finished corners. Sold 12 per package.
- LENGTH INCHES 72 (182.88 cm)
- WIDTH INCHES 80 (203.2 cm)
- COLOR FINISH Blue / Green / Black (Three-Tone)
- ASSEMBLY Assembled
- BRAND American Moving Supplies
- CONSTRUCTION Cotton & Polyester
- MANUFACTURERS PART NUMBER FP2009
- MODEL 504019
- PACKAGE QUANTITY 12
- REFERENCE # 101-72
- STYLE Moving Pad
- TYPE ProMulti
- WEIGHT LBS 6.41 (2.91 kg)
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: scott
Date: April 23, 2019
-
Reviewer: DREW
Date: April 23, 2019
Your review:
Gave them an average rating. Nothing special about these for the price.
There are 1 questions and 1 answer for this product.
-
Is the weight of this blanket 6lbs each? Or is this the total weight per package of six?
Question Asked By: serena, September 18, 2015
Answer This Question
Question Answered By:
-
Product Expert, September 18, 2015
Each
-

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12
$20.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories