Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB501922

Global Industrial™ Optional 40 Foot Chain for Pallet Grabber & Skid Puller

Product Description
OPTIONAL 40' PULLING CHAIN FOR PALLET & SKID GRABBER

Chain is 1/4" thick with a hook on both ends. 1,250 lbs. capacity.

Pallet Grabber is sold separately.

PRICE
$125.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 ft
Weight30 lbs
Chain Length40
Pulling Capacity Weight1,250 lbs
Thickness1/4 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorGray
Manufacturers Part Number501922
BrandGlobal Industrial

Warranty

Warranty1 yr