x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Optional 20 Foot Chain for Pallet Grabber & Skid Puller

Global Industrial™ Optional 20 Foot Chain for Pallet Grabber & Skid Puller

Item #: WB501920

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Quantity

Customers Also Viewed

OPTIONAL 20' PULLING CHAIN FOR PALLET & SKID GRABBER

Chain is 1/4" thick with a hook on both ends. 1,250 lbs. capacity.

Pallet Grabber is sold separately.

  • LENGTH FEET 20 (6.1 m)
  • CAPACITY LBS. 1250 (568.18 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 501920
  • MODEL 501920
  • THICKNESS MIL 1/4" diameter chain
  • WEIGHT LBS. 16 (7.27 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ed

    Date: April 23, 2019

    Perfect in every way
    Your review:
    Ordered. delivered. on time.
Product Q & A

There are 1 questions and 1 answer for this product.

  • These chains only have a 1250 lb capacity, so they cannot be used with a 5000 lbs capacity pallet puller?

    Question Asked By: Jack, November 21, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jack, Yes this chain has a maximum capacity of 1250 pounds. It can be used with any pallet puller as long as the load is a maximum of 1250 pounds. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Optional 20 Foot Chain for Pallet Grabber & Skid Puller

Global Industrial™ Optional 20 Foot Chain for Pallet Grabber & Skid Puller

Item #: WB501920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Optional 20 Foot Chain for Pallet Grabber & Skid Puller
    Global Industrial™ Optional 20 Foot Chain for Pallet Grabber & Skid Puller
    Global Industrial™ Optional 20 Foot Chain for Pallet Grabber & Skid Puller
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant