Take 15% off your entire order!

Offer applied at checkout

+

Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20

Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20

Item #: WB486320

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $220.00 / Pkg of 20

Quantity

Customers Also Viewed

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1306-95 - 6 Shelves

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1306-95 - 6 Shelves

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1308-95 - 8 Shelves

Durham 34" Diameter Rotabin® Revolving Parts Storage Shelving Center 1308-95 - 8 Shelves

Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1506-95 - 6  Shelves

Durham 44" Diameter Rotabin® Revolving Parts Storage Shelving Center 1506-95 - 6 Shelves

34" Divider for Rotating Parts Center
These Rotabin dividers help separate small parts. Dividers are in packages of 20.

Weights & Dimensions

  • Depth 1-3/16 IN (3.02 cm)
  • Diameter 34 IN (86.36 cm)
  • Length 15 IN (38.1 cm)
  • Height 6-9/16 IN (16.67 cm)

Product Details

  • Accessory Type Divider
  • Brand Durham Mfg.
  • Package Quantity 20
  • Material Steel
  • Style 34" Divider
  • Manufacturers Part Number 1341-95-IND
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ERIC

    Date: April 23, 2019

    Shelf dividers
    Your review:
    Great quality very easy to install, rolled edge on top for safety and strength of divider. Excellent.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20

Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20

Item #: WB486320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20
    Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20
    Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20
    Durham 34" Divider 1341-95 - For 34" Diameter Revolving Parts Storage Shelving Center - Pkg Qty 20
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant