+

Price: $37.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SHIPPING CONTAINER - 3 x 5 LABEL HOLDER, Price of 25/PKG
Bin buddy's™ Premium label holders, 3" x 5", Clear, Vinyl Sleeve, side load, full self adhesive backing, ideal for totes, bar code compatible finish, laser inserts included. 5"L x 3"H Overall Dimensions. Sold 25 sleeves per box. Price per pack of 25 .
Bin buddy's™ Premium label holders, 3" x 5", Clear, Vinyl Sleeve, side load, full self adhesive backing, ideal for totes, bar code compatible finish, laser inserts included. 5"L x 3"H Overall Dimensions. Sold 25 sleeves per box. Price per pack of 25 .
Weights & Dimensions
- Width 3 IN (7.62 cm)
- Weight 1 LBS (.45 kg)
- Length 4-1/2 IN (11.43 cm)
Product Details
- Accessory Type Label and Holder
- Package Quantity 25
- Brand Aigner
- Description Side Load
- Material Plastic
- Manufacturers Part Number BB-35
- Color Clear
⚌
Photo/Video Gallery
-
Bin-Buddy Label Holder
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CAROL
Date: January 24, 2021
-
Reviewer: PAUL
Date: April 23, 2019
Your review:
They were easy to attach and has worked well for labeling boxes. I like how you can insert paper inside and change it out when items have been removed/added -
Reviewer: KATHERINE
Date: April 23, 2019
Your review:
These are sturdy label holders w/ adhesive, and a perfect size to use w/ 3"x5" cards, once you use up the inserts that come with the label holders. -
Reviewer: DEBRA
Date: April 23, 2019
Your review:
We bought labels so the product number and description could be big enough to read and be protected from wear and tear. -
Reviewer: Debbie
Date: April 23, 2019
Your review:
These label holders are easy to use and stay where they are positioned. Highly recommend -
Reviewer: Kelli
Date: April 23, 2019
Your review:
These label holders are great. We couldn't get them to fit horizontal like the photo, so we turned them vertical and they are great. -
Reviewer: Kelli
Date: April 23, 2019
Your review:
We've had some of these crates for over 11 years and purchased 40 more to move and store things in. They are convenient, reusable and stackable which is awesome! -
Reviewer: Kevin
Date: April 23, 2019
Your review:
Despite getting translucent storage containers, we wanted labels for our Global containers too. These are perfect. The labels have a sleeve, and also an insert. Change contents; then flip the insert and write the new items down. Normal sized, so index card replacements can be used without moving the label sleeve from container. Perfect for our home organization (at long last). -
Reviewer: LOUIS PRIETO
Date: April 23, 2019
Your review:
BEAUTIFUL ARRANGEMENT WORKS GREAT WITH TOTES WE ORDERED EVERYTHING LOOKS PROFESSIONAL AND WAY ABOVE STANDARD. -
Reviewer: Carr
Date: April 23, 2019
Your review:
Label holders keep ID info clean. I like the large size.
Product Q & A
There are no questions for this product.

Aigner Bin Buddy BB-35 Adhesive Label Holder (Side Insert) 3" x 5" for Totes, Price per Pack of 25
$37.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories