Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Qty 6

Global Industrial™ Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Qty 6

Item #: WB334119

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $8.70

Quantity

Customers Also Viewed

Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Price for Pack of 6

Durable, corrosion resistant plastic dividers help compartmentalize your grid boxes for efficient, organized storage. Dividers are slotted to accept cross interlocking with Length Dividers (sold separately). Dividers are gray and sold in packages of 6.

  • LENGTH INCHES 7 (17.78 cm)
  • HEIGHT INCHES 4-1/2 (11.43 cm)
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 334119
  • PACKAGE QUANTITY 6
  • PRODUCT FAMILY Accessories
  • PRODUCT GROUP Accessories
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Derek

    Date: April 23, 2019

    Sturdy Bins
    Your review:
    These bins are very sturdy and perfect for heavy duty storage needs.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Qty 6

Global Industrial™ Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Qty 6

Item #: WB334119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Qty 6
    Global Industrial™ Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Qty 6
    Global Industrial™ Width Divider DS91050 for Plastic Dividable Grid Container DG91050, Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant