Take 15% off your entire order!

Offer applied at checkout

+

Magliner® Portable Plastic Hand Truck Curb Ramp PKR220 600 Lb. Capacity

Magliner® Portable Plastic Hand Truck Curb Ramp PKR220 600 Lb. Capacity

Item #: WB277000

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Quantity

Customers Also Viewed

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Eagle 1794 Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Eagle 1794 Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Tilt Back Cylinder Hand Truck, 800 Lb Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Magliner® PORTABLE HAND TRUCK CURB RAMP

Overcome Delivery Obstacles!

High-visibility yellow molded plastic ramp offers high capacity; weighs only 9 pounds! Light and portable with an integrated carrying handle that can hang or store easily in delivery vehicle. Aggressive non-skid mesh top surface allows dirt and moisture to flow through. 27"L x 27"W overall, 24"W usable, and with an 8"H service range.

OSHA states to provide and use Curb Ramps. Curb Ramps allow for easy movement over uneven walking surfaces, eliminating the need to lift and pull fully loaded hand trucks.

Weights & Dimensions

  • Width 27 IN (68.58 cm)
  • Length 2-1/4 FT (.69 m)
  • Lift Height 1 to 8 IN
  • Usable Width 24 IN (60.96 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Height 4 IN (10.16 cm)
  • Weight 9 LBS (4.09 kg)

Product Details

  • Assembly Required Assembled
  • Type Hand Truck Curb Ramp
  • Brand Magliner
  • Material Plastic
  • Manufacturers Part Number PKR220
  • Color Family Yellow
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jamie Hirschberger

    Date: April 23, 2019

    Hand Truck Curb Ramp
    Your review:
    The ramp is light weight and easy to move around, it does have a problem due to the little spikes that stick up and make moving a shopping cart hard to push up the ramp. I know the spikes are there for traction, but they could be a little smaller in height. We are using it to get product in and out of a freezer and it has helped make the job safer for our employees.
Product Q & A

There are no questions for this product.

Save $85.00 with this comparable product

Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

Item #: 988730

(27)

In Stock, Ships in 3-4 days

$114.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magliner® Portable Plastic Hand Truck Curb Ramp PKR220 600 Lb. Capacity

Magliner® Portable Plastic Hand Truck Curb Ramp PKR220 600 Lb. Capacity

Item #: WB277000

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Magliner® Portable Plastic Hand Truck Curb Ramp PKR220 600 Lb. Capacity
    Magliner® Portable Plastic Hand Truck Curb Ramp PKR220 600 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant