Take 15% off your entire order!

Offer applied at checkout

Built-Rite Power Strip W/ 4 Outlets, 16"W, Blue

Built-Rite Power Strip W/ 4 Outlets, 16"W, Blue

Item #: WB252353BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Quantity

Customers Also Viewed

Global Industrial™ Tool Balancer Track Kit, 72"W, Black

Global Industrial™ Tool Balancer Track Kit, 72"W, Black

Global Industrial™ Tool Balancer Track Kit, 60"W, Black

Global Industrial™ Tool Balancer Track Kit, 60"W, Black

Tool Balancer

Tool Balancer

Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 60"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Gray

Built-Rite Steel Riser W/ Laminate Square Edge, 72"W x 12"D, Gray

Back And End Stops For 72" Riser - Blue

Back And End Stops For 72" Riser - Blue

This power strip offers a convenient power supply to help you with your projects. This 16"L power strip comes with 4 outlets. It offers 115V of power.

Weights & Dimensions

  • Width 16 IN (40.64 cm)
  • Weight 4 LBS (1.82 kg)

Product Details

  • Number of Outlets 4
  • Brand Built-Rite
  • Assembly Required Yes
  • Material Steel
  • Power 115V
  • Manufacturers Part Number PS4-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Built-Rite Power Strip W/ 4 Outlets, 16"W, Blue

Built-Rite Power Strip W/ 4 Outlets, 16"W, Blue

Item #: WB252353BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant