Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Item #: WBB012951

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.44 ea.

Price: $36.00 / Pkg of 25

Quantity Discount

  • Buy 1 $36.00 /pkg.
  • Buy 2-3 $34.50 /pkg.
  • Buy 3+ $33.25 /pkg.

Quantity

Customers Also Viewed

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 8"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 9"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 9"L x 6"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 4"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 4"W x 4"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 6"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 9"L x 5"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 9"L x 5"W x 5"H, Kraft - Pkg Qty 25

Global Industrial™ Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 18"L x 12"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Flat Cardboard Corrugated Boxes, 18"L x 12"W x 6"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 11"L x 7"W x 7"H, Kraft - Pkg Qty 25

Global Industrial™ Cardboard Corrugated Boxes, 11"L x 7"W x 7"H, Kraft - Pkg Qty 25

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Heavy Duty Chipboard Pads, 11"L x 8-1/2"W, Kraft, 750/Pack

Heavy Duty Chipboard Pads, 11"L x 8-1/2"W, Kraft, 750/Pack

Global Industrial™ Single Level Carton Stand w/ 3 Dividers, 48"L x 18"W x 38-1/2"H, Chrome

Global Industrial™ Single Level Carton Stand w/ 3 Dividers, 48"L x 18"W x 38-1/2"H, Chrome

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

These cube boxes disburse product weight evenly for easier stacking.

Features:
  • Use these popular size cube boxes to package cylindrical, round or odd shaped products
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped flat in bundle quantities of 25
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

Weights & Dimensions

  • Width 10 IN (25.4 cm)
  • Length 10 IN (25.4 cm)
  • Height 10 IN (25.4 cm)
  • Weight Capacity 65 LBS (29.55 kg)

Product Details

  • Strength 200# / ECT-32
  • Box Style Regular Slotted
  • Wall Type Single
  • Package Quantity 25
  • Brand Global Industrial
  • Recyclable Yes
  • Material Corrugate
  • Manufacturers Part Number B012951
  • Color Brown
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Kim

    Date: August 06, 2019

    Excellent product & service
    Your review:
    The associate was superb in answering all my questions. Delivery was prompt & appreciated.
  • Reviewer: Linda

    Date: April 23, 2019

    *****
    Your review:
    Excellent Product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Global Industrial™ Cube Cardboard Corrugated Boxes, 10"L x 10"W x 10"H, Kraft - Pkg Qty 25

Item #: WBB012951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant