ESD SAFE GROUND CONVERSION KIT
Includes conductive Aluminum Shelf Sleeves and dissipative Ground Chain to help protect cargo from harmful static electricity.
Nexel
Model # :WB241288
Nexel® ESD Safe Ground Conversion Kit, 3 lbs. Weight
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$51.96was $64.95
Save $12.99 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | 241288 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |