Take 15% off your entire order!

Offer applied at checkout

+

Spindle SP for Jamco Adjustable Tray Trucks

Spindle SP for Jamco Adjustable Tray Trucks

Item #: WB241280

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Quantity

SPINDLE FOR ADJUSTABLE TRAY TRUCK

Store and dispense spools of wire, tubing and rope. Hanger bar holds up to 19 spindles on 2" centers. Each spindle is 15"L x 1-1/2" diameter.

Weights & Dimensions

  • Width 1/2 IN
  • Weight Capacity 40 LBS (18.18 kg)
  • Weight 1 LBS (.45 kg)
  • Length 15 IN (38.1 cm)

Product Details

  • Brand Jamco
  • Material Steel
  • Manufacturers Part Number SP
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $5.00 with this comparable product

Spindles F81821A2 for Valley Craft® Vari-Tuff Quick-Pick A-Frame Trucks

Item #: B353089

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$53.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spindle SP for Jamco Adjustable Tray Trucks

Spindle SP for Jamco Adjustable Tray Trucks

Item #: WB241280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Spindle SP for Jamco Adjustable Tray Trucks
    Spindle SP for Jamco Adjustable Tray Trucks
    Spindle SP for Jamco Adjustable Tray Trucks
    Spindle SP for Jamco Adjustable Tray Trucks
    Spindle SP for Jamco Adjustable Tray Trucks
    Spindle SP for Jamco Adjustable Tray Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant