Take 15% off your entire order!

Offer applied at checkout

+

White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks

White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks

Item #: WB241269

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Quantity

Customers Also Viewed

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Econocart, 200 Lb. Capacity, 39" x 27" x 29", Black - Techstar 125EC

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Mini Starcart, 300 Lb. Capacity, 35" x 25" x 25", Gray - Techstar 110A

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Global Industrial™ Plastic Bulk Box Truck, 8 Bushel, Steel Chassis Base, Blue

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

This rigid white plastic cover is made for cargo protection.

Weights & Dimensions

  • Width 34 IN (86.36 cm)
  • Length 50 IN (127 cm)

Product Details

  • Brand Dandux
  • Material Plastic
  • Manufacturers Part Number 51-012514
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks

White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks

Item #: WB241269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks
    White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks
    White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks
    White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks
    White Lid 51012520 for Dandux 20 Bushel Plastic Box Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant