This rigid white plastic cover is made for cargo protection.
White Lid 51012514 for Dandux 14 Bushel Plastic Box Trucks
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
Product Details
| Assembly Required | No |
| Type | Plastic Bulk Box Truck |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | 51012514 |
| Capacity Bushel | 14 bu |
| Brand | Dandux |