Take 15% off your entire order!

Offer applied at checkout

Rubbermaid®Standard Duty Structural Foam Plastic Tilt Truck,3/4 Cu. Yd. Cap,1000 Lbs. Cap,Black

Rubbermaid®Standard Duty Structural Foam Plastic Tilt Truck,3/4 Cu. Yd. Cap,1000 Lbs. Cap,Black

Item #: WB239066

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,624.00

Quantity

Customers Also Viewed

Rubbermaid® Utility Duty Structural Foam Plastic Tilt Truck, 3/4 Cu. Yd. Cap,450 Lbs. Cap,Black

Rubbermaid® Utility Duty Structural Foam Plastic Tilt Truck, 3/4 Cu. Yd. Cap,450 Lbs. Cap,Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck, 1 Cu. Yd. Cap,1250 Lbs. Cap,Black

Rubbermaid® Standard Duty Structural Foam Plastic Tilt Truck, 1 Cu. Yd. Cap,1250 Lbs. Cap,Black

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Tilt Truck, 300 Lb. Capacity, 55" x 28" x 38", Black - Techstar 420EC

Tilt Truck, 300 Lb. Capacity, 55" x 28" x 38", Black - Techstar 420EC

Rubbermaid® Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 1250 Lbs. Cap, Black

Rubbermaid® Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap, 1250 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 5/8 Cu. Yd., 300 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 5/8 Cu. Yd., 300 Lbs. Cap, Black

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Collect, transport and dump bulk materials effortlessly. Ergonomically designed, with comfortable steer handle and secondary dump handle offering maximum control with minimal effort. Strong structural foam plastic construction has no frame to rust or mar walls. Slim design allows truck to fit through standard doorways. Durable rubber swivel casters and axle-mounted wheels. Nests 3 high for compact storage. Optional Hinged Lid helps control odors and protects cargo.

Weights & Dimensions

  • Width 30-1/4 IN (76.84 cm)
  • Front Wheel Diameter 12 IN (30.48 cm)
  • Length 64-1/2 IN (163.83 cm)
  • Rear Wheel Diameter 4 IN (10.16 cm)
  • Height 38 IN (96.52 cm)
  • Weight Capacity 1,000 LBS (454.55 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 0.75
  • Type Standard Duty Tilt Truck
  • Brand Rubbermaid
  • Material Plastic
  • Manufacturers Part Number FG101300BLA
  • Color Family Black
  • Wheel Type Rubber

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid®Standard Duty Structural Foam Plastic Tilt Truck,3/4 Cu. Yd. Cap,1000 Lbs. Cap,Black

Rubbermaid®Standard Duty Structural Foam Plastic Tilt Truck,3/4 Cu. Yd. Cap,1000 Lbs. Cap,Black

Item #: WB239066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant