Nesting Shelf Box
Widthwise Dividers
Molded polyethylene dividers fit into box grooves widthwise on 1-1/4" centers to make the ultimate use of space.
Dandux Width Divider 50P0010027 for Dividable Nesting Box 50P1811030, Gray - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$27.18 Sold in packages of 6 / $4.53 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 2 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | 50P0010027 |
| Accessory Type | Divider |
| Brand | Dandux |