Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Wesco® Aluminum Foot Pedal Platform Lift Truck 260004 2 Wheel 400 Lb.

Item #: WB232026

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,148.32 Save up to 42%
Price: $ 2,386.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® TWO WHEEL PLATFORM STYLE FOOT PEDAL LIGHTWEIGHT ALUMINUM LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows platform to lower to floor.

Product Specifications

    • WIDTH INCHES22-1/2 (57.15 cm)
    • HEIGHT INCHES48-1/2 (123.19 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHAluminum
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONAluminum
    • FORK LENGTH INCHES---
    • LOWERED HEIGHT INCHES0 (0 cm)
    • MANUFACTURERS PART NUMBER260004
    • PLATFORM DIMENSIONS22"L x 20"W
    • POWERFoot Operated
    • RAISED HEIGHT INCHES40 (101.6 cm)
    • REFERENCE #MPL-40-2022
    • TRUCK BASE2 Wheel
    • TRUCK STYLEPlatform
    • TYPEPlatform
    • WEIGHT LBS63 (28.64 kg)
    • WHEEL TYPE8" x 2" Mold-on Rubber Wheels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.