Take 15% off your entire order!

Offer applied at checkout

+

30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers

30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers

Item #: WB190705

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $422.95

Quantity

Customers Also Viewed

Global Industrial™ Forklift Tilting Drum Dumper, 1500 Lb. Capacity

Global Industrial™ Forklift Tilting Drum Dumper, 1500 Lb. Capacity

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Forklift Tilting Drum Dumper 800 Lb. Capacity

Global Industrial™ Forklift Tilting Drum Dumper 800 Lb. Capacity

Morse® DrumKarrier 85i - 55 Gallon Steel Drum - Accepts Adaptor & Bracket - 800 Lb. Cap.

Morse® DrumKarrier 85i - 55 Gallon Steel Drum - Accepts Adaptor & Bracket - 800 Lb. Cap.

Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity

Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Baby Changing Table - 9012

Baby Changing Table - 9012

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

30 Gallon Adapter for Forklift Mount Drum Dumper

Lift 30 gallon drums with a 55 gallon dumper using this adapter. Solid steel insert attaches to the inner-rim of the Drum Dumper. Saddle simply hangs from the cradle by two hooks. Once in place, it is ready to handle 30 gallon drums.

Weights & Dimensions

  • Weight 36 LBS (16.36 kg)

Product Details

  • Brand Vestil
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number FDC-30
  • Color Family Blue
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert

    Date: April 23, 2019

    Verstil 30 Gallon Drum Adaprer
    Your review:
    Works great, save time and effort.
  • Reviewer: Jeff

    Date: April 23, 2019

    Vestil 30 Gallon Drum Adapter
    Your review:
    Needed to add a rough tape to help it from sliding. All dumpers could use this.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers

30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers

Item #: WB190705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    30 Gallon Drum Adapter FDC-30 for Forklift Drum Dumpers
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant