Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

4 Pack Pressure Washer Accessory Nozzles For 9 Hp Washers And Above

4 Pack Pressure Washer Accessory Nozzles For 9 Hp Washers And Above

Item #: WB190308

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Quantity

Spray Gun
5000 PSI gun with insulated lance.

  • LENGTH INCHES 36 (91.44 cm)
  • BRAND BE Pressure
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 85.205.026
  • MAX. TEMPERATURE 210°F
  • MAXIMUM PSI 4000
  • TYPE Spray Gun & Lance
  • WEIGHT LBS 2 (.91 kg)
  • LANCE INCLUDED Yes
  • SPRAY TIP/TYPE 1/4 Quick Connect
  • OUTLET 1/4" Female Quick Connect
  • INLET 3/8" Male Quick Connect Plug
  • HOSE ID INCHES --
  • HOSE INCLUDED No
  • NOZZLE INCLUDED No
  • LANCE LENGTH INCHES 36 (91.44 cm)
  • HOSE LENGTH (FEET) --
  • MAXIMUM GALLONS PER MINUTE 8.0 (30.28 l)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WILLIAM

    Date: April 01, 2021

    Spray gun
    Your review:
    Good unit at a great price.
  • Reviewer: OWEN

    Date: July 26, 2020

    analysis
    Your review:
    love the gun! nothing bad to say about it!
  • Reviewer: Randy

    Date: April 23, 2019

    Works Great
    Your review:
    Works great for what we use it for.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Pack Pressure Washer Accessory Nozzles For 9 Hp Washers And Above

4 Pack Pressure Washer Accessory Nozzles For 9 Hp Washers And Above

Item #: WB190308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant