Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser

Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser

Item #: WB185699

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $162.95

Quantity

Customers Also Viewed

Global Industrial™ Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72"W x 30"D

Global Industrial™ Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72"W x 30"D

Global Industrial™ Non Perforated Bubble Rolls, 24"W x 500'L x 3/16"W Thick, Clear, 2/Pack

Global Industrial™ Non Perforated Bubble Rolls, 24"W x 500'L x 3/16"W Thick, Clear, 2/Pack

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ Medium Duty White Trash Bags - 40 to 45 Gal, 0.7 Mil, 100 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 40 to 45 Gal, 0.7 Mil, 100 Bags/Case

18" Single Arm Shelf Bracket (Pair)

18" Single Arm Shelf Bracket (Pair)

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Tap & Drill Sets, HSS in Metal Index, 18 Pc.Set-Coarse Spiral Point

Tap & Drill Sets, HSS in Metal Index, 18 Pc.Set-Coarse Spiral Point

Hirsh Industries® 25" Deep Vertical File Cabinet 4-Drawer Legal Size - Black

Hirsh Industries® 25" Deep Vertical File Cabinet 4-Drawer Legal Size - Black

The tape dispenser option allows multiple rolls of tape to be mounted at the back of the work surface or for a roll of paper to be suspended close at hand beneath the work surface. Finished in brilliant chrome for a tough but good looking appearance. Upright Kit required.

Weights & Dimensions

  • Width 60 IN (152.4 cm)
  • Weight 16 LBS (7.27 kg)

Product Details

  • Type Tape Dispenser
  • Brand Global Industrial
  • Assembly Required Yes
  • Material Steel
  • Manufacturers Part Number 185699
  • Color Family Silver
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DAN

    Date: April 23, 2019

    Great for packing or shipping
    Your review:
    We use this same item for our packing stations and our shipping stations. It works equally well.
  • Reviewer: ScaleMatrix Holdings, Inc.

    Date: April 23, 2019

    Tape Dispenser
    Your review:
    Purchased with work bench. Fits properly and is functional.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How much weight can be supported? The roll of paper I use starts at 25 pounds.

    Question Asked By: Tara, August 14, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Tara, The maximum weight capacity of this model is 40 pounds. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser

Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser

Item #: WB185699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Global Industrial™ Tape Dispenser Roll Holder for Bench or Riser
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant