Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

PRODUCT COLOR MAY VARY

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Item #: WB185421

(16)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W
  • Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

    $258.00

  • 3M™ Scotch® 375 Carton Sealing Tape 3" x 55 Yds. 3.1 Mil Clear - Pkg Qty 24

    $516.00

  • Shurtape® AP 180 Carton Sealing Tape 3" x 110 Yds. 1.8 Mil Clear - Pkg Qty 24

    $165.60

Price: $24.75

Quantity Discount

  • Buy 1-2 $24.75 ea.
  • Buy 3-5 $23.50 ea.
  • Buy 6+ $22.75 ea.

Quantity

Customers Also Viewed

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Vibac® 425 Carton Sealing Tape, 2" x 144 Yds., 1.54 Mil, Clear - Pkg Qty 48

Global Industrial™ Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 8" x 8" Core, Black

Global Industrial™ Polypropylene Strapping, 1/2"W x 9000'L x 0.018" Thick, 8" x 8" Core, Black

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Luxor Stainless Steel Transport Cart, 200 lb. Capacity, 33-1/2"L x 21"W x 37"H

Luxor Stainless Steel Transport Cart, 200 lb. Capacity, 33-1/2"L x 21"W x 37"H

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

This handheld tape dispenser is designed to provide quick and efficient tape wrapping control over various sized boxes, packages, and other items. This heavy duty tape dispenser has a natural rubber roller to hold tape in place while dispensing. The cushioned foam handle helps reduce operator fatigue and discomfort. Seals cartons in one quick pass.

Weights & Dimensions

  • Tape Width 3 in (7.62 cm)
  • Min Tape Width 1 in (2.54 cm)
  • Max Tape Width 3 in (7.62 cm)

Product Details

  • Handle Material Foam
  • Blade Material Steel
  • Assembly Required No
  • Description Heavy-Duty Packaging Tape Dispenser With Foam Grip Handle
  • Type Handheld Tape Dispenser
  • Package Quantity 1
  • Brand Global Industrial
  • Material Plastic
  • Style Heavy Duty
  • Manufacturers Part Number 185421
  • Color Blue
  • Frame Material Plastic
Customer Review

5.0

  • 5 Star

    11
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: TEJAL

    Date: November 13, 2020

    .
    Your review:
    Great Service
  • Reviewer: EDUARDO

    Date: September 04, 2020

    Top
    Your review:
    Good service great product
  • Reviewer: Joe

    Date: July 26, 2020

    Global Industrial Tape Gun
    Your review:
    Great tape gun and works great!
  • Reviewer: MICHAEL

    Date: April 23, 2019

    Nicely Done
    Your review:
    Nicely made tape dispenser. Comfortable and durable.
  • Reviewer: Sean

    Date: April 23, 2019

    Foam handle tape dispenser
    Your review:
    Quality tool with comfortable handle for all day use.
  • Reviewer: Sean

    Date: April 23, 2019

    Hand tape dispenser
    Your review:
    Quality dispenser with comfortable grip.
  • Reviewer: Sean

    Date: April 23, 2019

    Tape Dispenser
    Your review:
    Sturdy tool for good price.
  • Reviewer: SHERYL

    Date: April 23, 2019

    HEAVY DUTY PACKAGING TAPE DISPENSER
    Your review:
    STURDY DISPENSER, WE USE THEM ALL DAY WITH VERY FEW PROBLEMS.
  • Reviewer: b

    Date: April 23, 2019

    Nice
    Your review:
    Quite nice tape guns which feel great with the soft handle. WorkS well too.
  • Reviewer: Raellen

    Date: April 23, 2019

    works great
    Your review:
    wider than I expected (didn't know there were different sizes of packing tape, lol) but it works fantastically!
Product Q & A

There are 2 questions and 2 answers for this product.

  • Can this dispenser use 2" wide tape?

    Question Asked By: Diane, August 07, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hi Diane, Yes, you can use this dispenser for widths smaller than 3" as long as the core diameter of the tape is 3". If you would like to view another dispenser for 2" tape, please look at Model # 795451. Thank you for your interest in our products!

  • How many is 1 order

    Question Asked By: Maria, January 13, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Maria, If you ordered 1 you would receive 1 tape dispenser. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Item #: WB185421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W
    Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W
    Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W
    Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W
    Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant