Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12

Item #: WB184841BL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Clear
  • Blue
  • Green
  • Black
  • Red
  • Yellow

Blue

Original Price: $6.70

$5.36 ea.

Promotional Price: $64.32 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 6

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 6

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Red - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 6-5/8"W x 11-5/8"D x 4"H Red - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Yellow - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Beige - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 2-3/4"W x 11-5/8"D x 4"H Beige - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 11-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 6

Global Industrial™ Plastic Nesting Storage Shelf Bin 11-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 6

Global Industrial™ Plastic Nesting Storage Shelf Bin 11-1/8"W x 23-5/8"D x 4"H Yellow - Pkg Qty 6

Global Industrial™ Plastic Nesting Storage Shelf Bin 11-1/8"W x 23-5/8"D x 4"H Yellow - Pkg Qty 6

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 6

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 6

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Blue, 60x24x74

Global Industrial™ Chrome Wire Shelving with 118 4"H Plastic Shelf Bins Blue, 60x24x74

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Chrome Wire Shelving with 140 4"H Plastic Shelf Bins Blue, 24x72x74

Global Industrial™ Chrome Wire Shelving with 140 4"H Plastic Shelf Bins Blue, 24x72x74

Global Industrial™ Chrome Wire Shelving with 176 4"H Plastic Shelf Bins Blue, 24x72x74

Global Industrial™ Chrome Wire Shelving with 176 4"H Plastic Shelf Bins Blue, 24x72x74

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

Weights & Dimensions

  • Depth 23-5/8 IN (60.01 cm)
  • Width 4-1/8 IN (10.48 cm)
  • Height 4 IN (10.16 cm)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Nest
  • Package Quantity 12
  • Brand Global Industrial
  • Material Polypropylene
  • Manufacturers Part Number 184841BL
  • Color Family Blue

Compliance & Certifications

  • Certifications FDA Compliant
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STEVEN

    Date: April 23, 2019

    Storage Bins
    Your review:
    Purchased wire mobile racking, works well for electronic items packaged in sleeves.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12

Item #: WB184841BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12
    Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 23-5/8"D x 4"H Blue - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant