Provides additional storage or display for your wire shelving unit or Wall Wire Grid Panel. Heavy duty welded wire construction makes this an extremely durable basket to use for all types of products. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
Nexel
Model # :WB184798
Nexel® ASW177 Chrome Wire Utility Basket 18-3/4"W x 11-1/4"D x 7-1/2"H
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 11-1/4 in |
| Height | 7 1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Utility Basket |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Utility Basket |
| Finish | Chrome |
| Material | Steel |
| Manufacturers Part Number | ASW177 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |