x

Take 15% off your entire order!

Offer applied at checkout

+

Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10

Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10

Item #: WB184275

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1.40 ea.

Price: $14.00 / Pkg of 10

Quantity

Customers Also Viewed

Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black
SPVC film tape used as a general purpose electrical tape. Splice insulate and bind wiring harnesses. High tensile strength and elongation with a non-corrosive adhesive. UL rated, 7 mil. 3/4" x 20 Yards. Priced per roll, sold in packs of 10 rolls.

  • LENGTH FEET 66 (20.12 m)
  • WIDTH INCHES 0.75 (1.91 cm)
  • MANUFACTURERS PART NUMBER EV 057B
  • TYPE EV 57 Vinyl
  • MIL THICKNESS 7
  • COLOR Black
  • BRAND Shurtape
  • PACKAGE QUANTITY 10
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Neil

    Date: January 06, 2021

    Good Tape
    Your review:
    Decent Electrical Tape
  • Reviewer: John

    Date: April 23, 2019

    Electrical Tape
    Your review:
    Great tape easy to use and wraps tight. Great value and fast shipping as usual!
  • Reviewer: JOHN

    Date: April 23, 2019

    Great Deal
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this tape leave a residue when removed? What about if its in a hot environment for a while?

    Question Asked By: Christina , May 22, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      There are a lot of variables in play here so I can't guarantee that some residue would not be left. As you mentioned, heat, length of time, moisture, etc. could play a part here. In general, the tape would not leave a residue.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10

Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10

Item #: WB184275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10
    Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10
    Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10
    Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant