x

Take 15% off your entire order!

Offer applied at checkout

+

Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray

Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray

Item #: WB184273

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Quantity Discount

  • Buy 1-23 $12.25 ea.
  • Buy 24+ $7.60 ea.

Quantity

Customers Also Viewed

2" x 60 Yd Gray Shurtape® Duct Tape

Economy grade cloth duct tape for non-critical, general use applications, including packaging, bundling, sealing, repairing, holding and waterproofing. This economical, co-extruded solution offers good conformability and easy handling to prevent it from twisting or curling during application.

Typical Applications:
  • Packaging, bundling, sealing, seaming, repairing, holding and waterproofing
Advantages and Benefits:
  • Waterproof Backing
  • Aggressive Tack
  • Good Adhesion
  • Excellent Conformability
  • Good Handling Characteristics - Does Not Twist or Curl
  • Economical
Duct tape is sold 2 rolls per pack, priced by the roll.

  • BRAND Shurtape
  • WIDTH INCHES 2 (5.08 cm)
  • LENGTH FEET 180 (54.86 m)
  • LENGTH YARDS 60
  • LENGTH METERS 55
  • WIDTH MILLIMETERS 48
  • THICKNESS MIL 6
  • WEIGHT LBS 2.7 (1.23 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Polyethylene
  • GRADE General Purpose
  • PACKAGE QUANTITY 2
  • MANUFACTURER'S PART NUMBER PC006
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: M. Todd

    Date: April 23, 2019

    Shurtape Duct Tape
    Your review:
    My guys like this tape, very adhesive.
  • Reviewer: Debbie

    Date: April 23, 2019

    Duct Tape
    Your review:
    reasonably priced
  • Reviewer: JOHN

    Date: April 23, 2019

    Super deal !!
  • Reviewer: Todd Meyer

    Date: April 23, 2019

    Gray Duct Tape
    Your review:
    Unfortunately, my guys can't wait until we use this tape up and it is gone. Upon receipt, this tape is thinner, weaker and more difficult to use than our previous tape. It is also more expensive...I was trying to avoid having to send one of my guys to the local big box store to pick up the tape we normally use, but I will invest the time to get the better product.
  • Reviewer: Cledith Smith

    Date: April 23, 2019

    Supply Chain Manager
    Your review:
    Great product for a great price.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray

Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray

Item #: WB184273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray
    Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray
    Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray
    Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant