Stay organized with the Klein Toolss Canvas Zipper Bag. This natural colored canvas bag is perfect for storing most tools. The heavy-duty zipper keeps it securely closed.
Klein Tools® Canvas Zipper Bag 5139
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 11/16 in |
| Height | 7 in |
| Weight | 0.2 lbs |
Product Details
| Type | Pouch |
| Color | Tan |
| Style | General Purpose |
| Material | Canvas |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5139 |
| Carrying Method | Handle |
| Shape | Rectangular |
| Brand | Klein Tools |