ZipSeal™ Premium Xtra Large label holders, Clear, Vinyl Sleeve, side load, Self Adhesive, 1x5" strips not attached, ideal for pallet racking, bar code compatible finish, laser inserts included. 25 sleeves/box. 13"L x 9-1/2"H Overall Dimensions.
Zip Seal Vinyl Pouches, 9" x 12", Self-Adhesive (25 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Height | 9-1/2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | ZSA-912 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Self Adhesive Pouch |
| Brand | Aigner |