x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Z122, 7-1/2HP, 230V, 1800RPM, 1PH, TEFC, 215T FR

Actual product may differ from image shown

Marathon Motors Z122, 7-1/2HP, 230V, 1800RPM, 1PH, TEFC, 215T FR

Item #: WBB869720

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,490.00

Quantity

Customers Also Viewed

Marathon Motors Z122, 7-1/2HP, 230V, 1800RPM, 1PH, TEFC, 215T FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 7 1/2
  • ENCLOSURE TEFC
  • FRAME 215T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 1
  • VOLTAGE 230
  • SERVICE FACTOR 1.15
  • THERMAL PROTECTION Manual Protector
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 138 (62.73 kg)
  • UL Recognized Construction
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Z122
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • FL AMPS 30
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 307
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 307
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Cap Start Cap Run
  • NEMA DESIGN L
  • CATALOG NUMBER Z122
  • FL EFFICIENCY 84
  • is_motor Yes
  • KVA-CODE G
  • KILOWATS 5.6
  • MODEL NUMBER 215TBFW7029
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Z122, 7-1/2HP, 230V, 1800RPM, 1PH, TEFC, 215T FR

Marathon Motors Z122, 7-1/2HP, 230V, 1800RPM, 1PH, TEFC, 215T FR

Item #: WBB869720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant