x

Take 15% off your entire order!

Offer applied at checkout

+

Plastic Lid for Triple-Bin Recycling Hopper, Yellow

Plastic Lid for Triple-Bin Recycling Hopper, Yellow

Item #: WB987465YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $253.95

Quantity

Customers Also Viewed

PLASTIC LID FOR Triple-Bin RECYCLING HOPPER

Optional Plastic Lids help protect contents. Lids are ribbed for extra strength and are sold individually.

  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND Approved Vendor
  • CONSTRUCTION Polyethylene
  • MANUFACTURERS PART NUMBER PLID-H-50-YL
  • TYPE Yellow Plastic Lid for Triple-Bin Recycling Hopper - Sold Each
  • WEIGHT LBS 8 (3.64 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Lid for Triple-Bin Recycling Hopper, Yellow

Plastic Lid for Triple-Bin Recycling Hopper, Yellow

Item #: WB987465YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Lid for Triple-Bin Recycling Hopper, Yellow
    Plastic Lid for Triple-Bin Recycling Hopper, Yellow
    Plastic Lid for Triple-Bin Recycling Hopper, Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant