Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Trucks nest when empty to save space. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.
Dandux Medium Duty Plastic Box Truck, 6 Bushel, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 22 in |
| Height | 25 in |
| Inside Height | 21 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Yellow |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 6 bu |
| Material | Plastic |
| Manufacturers Part Number | 51126006Y-3S |
| Duty | Light Duty |
| Base Material | Plastic |
| Brand | Dandux |
Warranty
| Warranty | 1 yr |