Take 15% off your entire order!

Offer applied at checkout

+

Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty

Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty

Item #: WB241256YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • White
  • Yellow
  • Blue
  • Gray

Yellow

Frequently Purchased Together

  • Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
  • Spring Lift Platform 51012806 for 6 Bushel Dandux Elevated Box Trucks

    $176.95

  • White Lid 51012506 for Dandux 6 Bushel Plastic Box Trucks

    $119.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $69.95

Price: $628.00

Quantity

Customers Also Viewed

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 29"W x 41"D x 31"H

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Next Generation Starcart, 1000 Lb. Capacity, 48" x 31" x 34.5", Blue - Techstar 730B

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Recycled Material Handling Cart - Smooth Walls, Plywood Base - 31"W x 43"D x 33"H

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Blue

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Techstar Easy-Access Starcart - 31"W x 46"D x 39"H - Light Gray

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Weights & Dimensions

  • Wheel Diameter 3 IN (7.62 cm)
  • Width 22 IN (55.88 cm)
  • Inside Height 21 IN (53.34 cm)
  • Length 32 IN (81.28 cm)
  • Height 25-1/2 IN (64.77 cm)
  • Weight Capacity 500 LBS (227.27 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Material Plastic
  • Capacity Bushel 6
  • Base Material Steel
  • Manufacturers Part Number 51116006Y-3S
  • Color Family Yellow
  • Wheel Type (2) Swivel, (2) Rigid, Rubber

Warranty

  • Warranty 1 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $268.05 with this comparable product

Global Industrial™ Plastic Bulk Box Truck, 6 Bushel, Steel Chassis Base, Yellow

Item #: 800310YL

Not Yet Rated

In Stock, Ships in 3-4 days

$359.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty

Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty

Item #: WB241256YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Dandux Yellow Plastic Box Truck 6 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant