+

Frequently Purchased Together
Price: $886.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.
Weights & Dimensions
- Wheel Diameter 4 in (10.16 cm)
- Width 30 in (76.2 cm)
- Inside Height 30-1/2 in (77.47 cm)
- Length 42 in (106.68 cm)
- Height 36 in (91.44 cm)
- Weight Capacity 660 lbs (300 kg)
Product Details
- Assembly Required Assembled
- Brand Dandux
- Capacity Bushel 16
- Material Plastic
- Base Material Steel
- Manufacturers Part Number 51116016Y-4S
- Color Yellow
- Wheel Type (2) Swivel, (2) Rigid, Rubber
Warranty
- Warranty 1 yr
⚌
Photo/Video Gallery
-
Dandux Yellow Plastic Box Truck 51116016Y-4S 16 Bushel Heavy Duty
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.
Save $418.05 with this comparable product
Global Industrial™ Plastic Bulk Box Truck, 16 Bushel, Steel Chassis Base Yellow
Item #: 800315YL
Available on or around 06/20/2023
$467.95
compare items
Dandux Yellow Plastic Box Truck 51116016Y-4S 16 Bushel Heavy Duty
$886.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories