Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Strong plywood base for long life. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.
Dandux Medium Duty Plastic Box Truck, 12 Bushel, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$669.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 28 in |
| Height | 33 in |
| Inside Height | 28 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Yellow |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 12 bu |
| Material | Plastic |
| Manufacturers Part Number | 51126012Y-3S |
| Duty | Light Duty |
| Base Material | Plywood |
| Brand | Dandux |
Warranty
| Warranty | 1 yr |