+

Frequently Purchased Together
Price: $797.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.
Weights & Dimensions
- Wheel Diameter 4 in (10.16 cm)
- Width 28 in (71.12 cm)
- Inside Height 28 in (71.12 cm)
- Length 38 in (96.52 cm)
- Height 34 in (86.36 cm)
- Weight Capacity 660 lbs (300 kg)
Product Details
- Assembly Required Assembled
- Brand Dandux
- Capacity Bushel 12
- Material Plastic
- Base Material Steel
- Manufacturers Part Number 51116012Y-4S
- Color Yellow
- Wheel Type (2) Swivel, (2) Rigid, Rubber
Warranty
- Warranty 1 yr
⚌
Photo/Video Gallery
-
Dandux Yellow Plastic Box Truck 51116012Y-4S 12 Bushel Heavy Duty
-
-
-
-
-
-
-
-
-
-
-
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Dennis
Date: April 23, 2019
Product Q & A
There are no questions for this product.
Save $392.05 with this comparable product
Global Industrial™ Plastic Bulk Box Truck, 12 Bushel, Steel Chassis Base Yellow
Item #: 800314YL
Not Yet Rated
Available on or around 06/28/2023
$404.95
compare items
Dandux Yellow Plastic Box Truck 51116012Y-4S 12 Bushel Heavy Duty
$797.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories