Take 15% off your entire order!

Offer applied at checkout

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Yellow

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Yellow

Item #: WB241408YL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Gray
  • Black
  • Blue
  • Red

Yellow

Price: $468.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Bayhead Products Medium Duty Plastic Tilt Truck, 1-1/10 Cu. Yd. Cap, 1200 Lbs. Cap, Yellow

Bayhead Products Medium Duty Plastic Tilt Truck, 1-1/10 Cu. Yd. Cap, 1200 Lbs. Cap, Yellow

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Versatile truck features molded seamless polyethylene body. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

Weights & Dimensions

  • Width 26 IN (66.04 cm)
  • Front Wheel Diameter 8 IN (20.32 cm)
  • Length 48 IN (121.92 cm)
  • Rear Wheel Diameter 4 IN (10.16 cm)
  • Height 31 IN (78.74 cm)
  • Weight Capacity 275 LBS (125 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 0.33 YD³
  • Type Light Duty Tilt Truck
  • Brand Bayhead Products
  • Material Plastic
  • Manufacturers Part Number 1/3CU-L-YL
  • Color Family Yellow
  • Wheel Type Rubber
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Karlton Thornton

    Date: April 23, 2019

    Light duty
    Your review:
    This product seems suitable for our purpose which is light duty use.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Yellow

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Yellow

Item #: WB241408YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant