x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Y304, 10-15HP, 208-220/440V, 3600RPM, 3PH, DPAO, 184TZ FR

Actual product may differ from image shown

Marathon Motors Y304, 10-15HP, 208-220/440V, 3600RPM, 3PH, DPAO, 184TZ FR

Item #: WBB869146

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,213.00

Quantity

Customers Also Viewed

Marathon Motors Y304, 10-15HP, 208-220/440V, 3600RPM, 3PH, DPAO, 184TZ FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 10
  • ENCLOSURE DPAO
  • FRAME 184TZ
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 3600
  • RPM 3600
  • PHASE 3
  • VOLTAGE 208-220/440
  • SERVICE FACTOR 1.5-1.0
  • THERMAL PROTECTION Thermostats (Normally Closed)
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING Ball
  • WEIGHT 95 (43.18 kg)
  • UL Recognized Construction and Protector
  • CSA Y
  • DUTY Continuous AOM
  • MANUFACTURERS PART NUMBER Y304
  • RPM RANGE 3001-3600
  • LOW SPEED RPM 3600
  • LOW SPEED KW 11.2
  • LOW SPEED HP 15
  • HIGH SPEED SF 1.5
  • LOW SPEED FL SF 1
  • LOW SPEED FL AMPS 42-40/20
  • LOW SPEED VOLTAGE 208-220/440
  • LOW SPEED FL EFF 0.815
  • HIGH SPEED KW 7.5
  • HIGH SPEED HP 10
  • FL AMPS 28-26/13 & 42-40/20
  • HIGH SPEED FL AMPS 28-26/13
  • HIGH SPEED VOLTAGE 208-220/440
  • HIGH SPEED FL EFF 0.855
  • HIGH SPEED RPM 3600
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 307
  • ASSEMBLY F3
  • BEARING-DRIVE-END 307
  • ORIENTATION Horizontal
  • IP CODE 22
  • STARTING TYPE Across the Line
  • NEMA DESIGN B
  • FL EFFICIENCY 85.5
  • KVA-CODE G
  • is_motor Yes
  • KILOWATS 7.5-11.2
  • MODEL NUMBER 215TTDW7301
  • INSULATION CLASS F
  • CATALOG NUMBER Y304
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Y304, 10-15HP, 208-220/440V, 3600RPM, 3PH, DPAO, 184TZ FR

Marathon Motors Y304, 10-15HP, 208-220/440V, 3600RPM, 3PH, DPAO, 184TZ FR

Item #: WBB869146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant