x

Take 15% off your entire order!

Offer applied at checkout

EZ Loc Cable Seal 1⁄16" x 12"

EZ Loc Cable Seal 1⁄16" x 12"

Item #: WBB0002035

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $5.00

Clearance Price: $1.99

Quantity

EZ Loc is a medium-duty cargo security cable seal featuring non-preformed security cable that frays when cut with various marking options for customized tracking. EZ Loc comes in three sizes: 1/8" (CT-PAT compliant), 1/16" (which is approved by the sweetener industry for bulk rail & truck shipments), and 3/32" which is preferred by the chemical & food processing industries.

Applications:
  • Rail Cars
  • Containers
  • Hopper Cars
  • Tank Car
  • Tanker Trucks
  • Truck/Trailer Door
Specifications:
  • Made of non-preformed,galvanized aircraft control cable
  • Custom lengths available Corrosion-resistant lock body
  • Cold stamped marking with two lines of up to 6 characters and 6 digits
  • Tensile strength: 750 lbf. (3.3 kN)
  • Removal: cable cutters

  • CAPACITY LBS 750 lbs.
  • DESCRIPTION Medium Duty Cargo Security Cable Seal
  • APPROVAL ISO 17712
  • MANUFACTURERS PART NUMBER SCEZ11612NPCXTR
  • LENGTH INCHES 12"
  • BRAND EZ Loc
  • CONSTRUCTION Non-Preformed, Galvanized Aircraft Control Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EZ Loc Cable Seal 1⁄16" x 12"

EZ Loc Cable Seal 1⁄16" x 12"

Item #: WBB0002035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant