x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors X911, 1/3HP, 115V, 1800/1200RPM, 1PH, TEAO, 48YZ FR

Actual product may differ from image shown

Marathon Motors X911, 1/3HP, 115V, 1800/1200RPM, 1PH, TEAO, 48YZ FR

Item #: WBB868842

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $282.95

Quantity

Customers Also Viewed

Marathon Motors X911, 1/3HP, 115V, 1800/1200RPM, 1PH, TEAO, 48YZ FR

These motors are designed for many of the varied applications found on the farm. Designs include motors suitable for aeration fans, auger drives, grain stirring, metering pumps, instant reversing, irrigation tower drives, and crop driers.

  • HORSEPOWER 1
  • ENCLOSURE TEAO
  • FRAME 48YZ
  • BRAND Marathon Motors
  • MOUNTING Stud
  • RPM 1800/1200
  • PHASE 1
  • VOLTAGE 115
  • HERTZ 60
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic Protector (under locked rotor only)
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING Ball
  • WEIGHT 18 (8.18 kg)
  • UL Recognized Construction and Protector
  • CSA Y
  • DUTY Continuous AOM
  • MANUFACTURERS PART NUMBER X911
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • HIGH SPEED HP 1/3
  • FL AMPS 5.3
  • OPPOSITE END BEARING SIZE Ball
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal
  • IP CODE 43
  • STARTING TYPE Spilt Phase
  • NEMA DESIGN 2VT
  • CATALOG NUMBER X911
  • is_motor Yes
  • KVA-CODE P
  • KILOWATS 0.246
  • MODEL NUMBER 48S17T365
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors X911, 1/3HP, 115V, 1800/1200RPM, 1PH, TEAO, 48YZ FR

Marathon Motors X911, 1/3HP, 115V, 1800/1200RPM, 1PH, TEAO, 48YZ FR

Item #: WBB868842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant