x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors X223, Carrier OEM, 1/5 HP, 230V, 1.05A, 1 Phase

Marathon Motors X223, Carrier OEM, 1/5 HP, 230V, 1.05A, 1 Phase

Item #: WBB869018

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Quantity

Customers Also Viewed

Marathon Motors X223, Carrier OEM, 1/5 HP, 230V, 1.05A, 1 Phase

Replaces Carrier No. HC37VE230 & Fasco No. D842.

  • HORSEPOWER 1/5
  • ENCLOSURE OPAO
  • FRAME 48Z
  • BRAND Marathon Motors
  • MOUNTING Bracket
  • MOTOR RPM 60Hz 1075
  • RPM 1075
  • PHASE 1
  • VOLTAGE 230
  • HERTZ 60
  • THERMAL PROTECTION Automatic Protector (under locked rotor only)
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction and Protector
  • CSA Y
  • DUTY Continuous AOM
  • MANUFACTURERS PART NUMBER X223
  • RPM RANGE 1001-1100
  • INSULATION CLASS B
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • ASSEMBLY F1 Only
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END Ball
  • IP CODE 10
  • STARTING TYPE PSC 1 Speed
  • NEMA DESIGN No Design Code
  • CATALOG NUMBER X223
  • KVA-CODE A
  • is_motor Yes
  • 60 HERTZ VOLTS 230
  • WEIGHT IN LBS. 10 (4.55 kg)
  • 60 HERTZ HP 1/5
  • 60 HERTZ SF 1
  • 60 HERTZ FL AMPS 1.05
  • 60 HERTZ kW 0.15
  • 60 HERTZ RPMS 1075
  • MODEL NUMBER 48A11O2050
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors X223, Carrier OEM, 1/5 HP, 230V, 1.05A, 1 Phase

Marathon Motors X223, Carrier OEM, 1/5 HP, 230V, 1.05A, 1 Phase

Item #: WBB869018

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant